Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screw seal, self-centring
Screw seal, self-centring - 1
Screw seal, self-centring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw seal, self-centring

Steel washer with moulded-on rubber sealing lip

See product details

Available in 12 versions
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
  • Galvanised steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.

  • For high pressure, vacuum and broad temperature ranges.

  • Optimum sealing effect due to precisely defined lip formation.

  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact.

  • Minimal tightening torque

  • No retightening of installed seal

  • Replaces other previously used seals

  • Can be used several times

  • Quick, easy and reliable installation.

  • Overhead installation possible

  • No special machining of metal surface required.

  • Temperature resistant from –35°C to +120°C

  • Hardness of rubber seal: 65–75 Shore