For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with a small countersunk head and knurled shank
Galvanised steel, blue passivated (A2B) with small countersunk head and knurled shank
- Material: Steel
- Surface: Zinc plated
- Min./max. grip range: 0.5-3.0 mm
- Head type: Small countersunk head
- Shank detail: With knurled shank
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Rivet nuts can be used as riveted and screwed connections.
As a result, they offer both secure connections and the ability to easily mount additional components using common screws.
Installation from one side, making it suitable for closed profiles
Simple, fast and mostly automatic installation
No countersinking of drilled holes necessary
Consistently high installation quality
Twist-proof connection with load-bearing thread
Improved efficiency thanks to faster operation, secure connections and increased quality
The specified extraction values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Especially well-suited for achieving high resistance to turning in soft materials, such as aluminium, wood, plastic, asbestos etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!