Nylon steering wheel protector
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
- PU-coated special nylon fabric
- Repels water, oil and grease
- Reinforced with extra material
- Washable up to 40°C
Application area
- Suitable for all common vehicle types
- Flame retardant
- Min. diameter 220 mm
- Max. diameter 370 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!