Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Structural adhesive Bond+Seal
Structural adhesive Bond+Seal - 1
Structural adhesive Bond+Seal - 2
Structural adhesive Bond+Seal - 3
Structural adhesive Bond+Seal - 4
Structural adhesive Bond+Seal - 5
Structural adhesive Bond+Seal - 6

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Bond+Seal

Elastic PU adhesive and sealant for a wide range of applications

  • Chemical basis: Single component polyurethane
  • Density: 1.25 g/cm³
  • Min./max. skin-formation time: 45-60 min
  • Min./max. skin-formation time /conditions: 45-60 min / at 23°C and 50% relative humidity
  • Full curing speed/conditions: 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Density/conditions: 1.25 g/cm³ / prior to hardening, DIN 53479
  • Min. tensile strength: 1.8 N/mm²
  • Conditions for tensile strength: in accordance with DIN 53504
  • Min. longitudinal resistance to tearing: 6 N/mm
  • Conditions for resistance to tearing: in accordance with DIN 53515
  • Elongation at break/conditions: 500 % / in accordance with DIN 53504
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Max. short-term temperature resistance: 120 °C
  • Min. flashing point: 70 °C
  • Glass transition temperature/conditions: -45 °C / in accordance with DIN 53445
  • Max. change in volume: -5 %
  • Shelf life from production/conditions: 12 Month / at 10°C to 25°C
  • Silicone-free: Yes
  • Resistance against: Water, Lime water, Public sewage, Weak acids, Weak lyes, Salt water
  • Short-term resistance against: Fuels, Mineral oils, Animal fat, Animal oils, Vegetable fat, Vegetable oils

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Shore hardness A/conditions Quantity PU
price/PU
089010011
70 ml Tube White 40 / nach DIN 53505
08901002
300 ml Cartridge Grey 40 / nach DIN 53505
08901003
300 ml Cartridge Black 40 / nach DIN 53505
089010031
70 ml Tube Black 40 / in accordance with DIN 53505
08901006
300 ml Cartridge Sand beige 40 / nach DIN 53505
08901001
300 ml Cartridge White 40 / in accordance with DIN 53505
0890100182
600 ml Bag Grey 40 / nach DIN 53505
1 pcs
0890100183
600 ml Bag Black 40 / nach DIN 53505
1 pcs
0890100181
600 ml Bag White 40 / nach DIN 53505
1 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

Universal application


Outstanding adhesive strength on a wide range of materials and surfaces.



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for gluing and sealing in food processing areas


Highly elastic


  • Bonding of identical and different substances possible

  • Compensation of different material expansions

  • Absorbs vibrations and sounds


Long skin formation time


  • Allows bonding or sealing of complex components

  • Also ideal for large surfaces

  • Assembly components can be repositioned


Can be ground/painted


Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).



Not corrosive


Avoids corroding the metal



Odourless



Silicon-free

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.


Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.


Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.