Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bond and Seal Power structural adhesive
Bond and Seal Power structural adhesive - 1
Bond and Seal Power structural adhesive - 2
Bond and Seal Power structural adhesive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bond and Seal Power structural adhesive

Heavy-duty, elasticated hybrid structural adhesive

See product details

Available in 3 versions
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
Excellent adhesive range and high level of initial strength


  • Excellent adhesion to almost all surfaces

  • Simple to attach components


Elastic with low stretchability



Can be painted over


Can be painted over before and after the skin has formed with all commercially available paint systems (except alkyd resin paints).



UV-resistant


Ideally suited to visible joints



Non-corrosive


Prevents metal corrosion



Low-odour, VOC- and solvent-free


Proof of Performance

NSF (P1) registered (no. 136996)


International approval for use in areas where food is processed or stored.

Notice
  • In the case of B+S Power, an additional layer can be added within the skin formation time. Due to the multitude of different paints and coatings, preliminary tests must be performed to check compatibility. Two-component epoxy paints are compatible. Do not allow this product to come into contact with alkyd resin paint systems.

  • Since the elasticity of the paint is lower than that of the adhesive/sealant, cracks may form in the paint around the joint.
Application area

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Metal

Aluminium

1

4

1

1

Leadxxxx
Stainless steel

1

4

1

1

Copper

1

1

1

1

Brass

1

1

1

1

Steel/iron

1

4

1

1

Zinc

1

4

1

1

Plastics

ABS

2

2

2

x
GFRP

2

2

2

Rubber/neoprenexxx

Dense foams

2

2

2

PExxxx
PMMA

5

5

5

-
Polyamide

5

5

5

Polycarbonate = PC

5

5

5

-
Polystyrene (not foam!)

2

2

2

-
PP----
PTFE----
Polyurethane = PU

2

2

2

Hard PVC

2

4

2

Silicone----
Expandable polystyrene----

Surface must be pre-treated, please refer to the technical data sheets in accordance with the application.



1. Prime with primer for metal 0890 100 61


2. Prime with primer for p/w/s 0890 100 62


3. Pre-treat with deep-penetrating primer 0890 545 10


4. Pre-treat with activating cleaner 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Painted surfaces

2-component paints, stove enamels,
cathodic dip coating, painted panels

4

4

4

4

Wood and engineered woods

Wood (including MDF, chipboard)

2

2

2

2

Laminated panels (Resopal, Ultrapas)

4

4

4

l
HPL

4

4

4

4

Decorative panels

Cork

2

2

2

Stone and construction materials

Concrete

2

2

2

2

Bituminous substrates----
Aerated concrete, gypsum, gypsum plasterboard

3

3

3

3

Artificial stone (Corian, Varicor)

2

2

2

Delicate natural stone (e.g. marble)----
Natural stone, brick

2

2

2

2

Cement fibreboards

3

3

3

Others

Enamel

5

4

5

4

Glass

5

4

5

4

Fibreglass----
Mirrors----
Porcelain, ceramic, tiles

5

4

5

5

Paper

Cardboard

Fabric----
Leather----

Surface must be pre-treated, please refer to the technical data sheets in accordance with the application.



1. Prime with primer for metal 0890 100 61


2. Prime with primer for p/w/s 0890 100 62


3. Pre-treat with deep-penetrating primer 0890 545 10


4. Pre-treat with activating cleaner 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

NSF (P1) registered (no. 136996)


International approval for use in areas where food is processed or stored.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.