For detailed information, other images and documents, please select individual articles from the following table.
A/C Super Flush
Absorbs moisture and traps foreign particles which are then carried away.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Absorbs and carries moisture from the system as well as trapping and carrying foreign particles from it
- Compatible with all refrigerants and oils - R134a, R1234yf, R12, and R22
- It will not harm o-rings, hoses, PAG, mineral or ester oils
- Will not react with copper, aluminum or brass
- Contains rust inhibitors
- Biodegradable in its natural state
- Removes resins, tar, and suspended solids
- Contains antioxidants
Used to flush A/C systems after component failure or contamination; Ester- based flush is compatible with R - 134a, R - 22 and R - 12 A/C lubricants; Aids in lubricating compressor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!