Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Surface rust remover

For detailed information, other images and documents, please select individual articles from the following table.

Surface rust remover

For easy removal of surface rust on bodywork, sheet metal and steel, iron and cast metal parts.

  • Contents: 5 l
  • Colour: Transparent
  • Smell/fragrance: Characteristic
  • Chemical basis: Water and hydrochloric acid
  • Shelf life from production: 24 Month
  • Min. application time: 2 min
  • Max. application time: 3 min
  • pH value: 1.3
  • Conditions for pH value: 10% solution
  • Density: 1.02 g/cm³
  • Density conditions: at 20°C
  • Silicone-free: Yes
  • AOX-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour Smell/fragrance Chemical basis Quantity PU
price/PU
0890130
5 l Transparent Characteristic Water and hydrochloric acid
1 pcs
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
Art.-no. Cust. Mat. No.
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
Exclusively for registered customers

Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Contains effective acids, surface-active agents and surfactants

  • pH value (10%): 1.3

  • AOX-free

  • Silicone-free

  • Transparent
Notice

Recommendation: The treated areas should be protected against further corrosion by applying a primer or corrosion protection spray (art. no. 089315). Check materials such as plastics and rubber for compatibility.


Do not use in direct sunlight. Avoid direct heat.