Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Surface sealant Green
Surface sealant Green - 1
Surface sealant Green - 2
Surface sealant Green - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Surface sealant Green

For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.

  • Chemical basis: Dimethacrylic acid ester
  • Weight of content: 50 g
  • Fully hardening/curing conditions: Exclusion of oxygen and contact with metal (copper or iron ions)
  • Colour: Green fluorescent
  • Min./max. viscosity 1 /conditions 1: 55000-80000 mPas / at 25°C, Brookfield RVT, spindle 6/2.5 rpm
  • Min./max. viscosity 2 /conditions 2: 15000-25000 mPas / at 25°C, Brookfield RVT, spindle 6/20 rpm
  • Density/conditions: 1.05 g/cm³ / in accordance with DIN EN ISO 2811-1
  • Min./max. initial strength: 15-30 min
  • Min./max. functional strength: 3-6 h
  • Min./max. final strength: 6 h-24 h
  • Min. prevail torque: 3 Nm
  • Conditions for prevail torque: M10
  • Min./max. compressive shearing strength /conditions: 4-11 N/mm² / in accordance with ISO 10123
  • Min./max. tensile strength /conditions: 2-8 N/mm² / in accordance with ASTM D-2095
  • Min./max. shear strength: 2-4 N/mm²
  • Conditions for tensile shear strength: in accordance with ASTM D-950
  • Min./max. breakaway torque: 8-16 Nm
  • Breakaway torque conditions: M10 mm
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature conditions: -55 to 150 °C
  • Min. flashing point: 100 °C
  • Shelf life from production/conditions: 18 Month / at room temperature
  • Silicone-free: Yes
  • Solvent-free: Yes
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
Art.-no. Chemical basis Weight of content Fully hardening/curing conditions Colour Quantity PU
price/PU
0893573050
Dimethacrylic acid ester 50 g Exclusion of oxygen and contact with metal (copper or iron ions) Green fluorescent
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
Low-strength


Easy to remove



100% seal


Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.



Resistant to a large number of bases, gases, solvents, oils and fuels



Easy to drain residual product due to accordion bottle



Silicone and solvent-free

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.