Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

System case 8.4.5
System case 8.4.5 - 1
System case 8.4.5 - 2
System case 8.4.5 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System case 8.4.5

Ideal for variable storage of small machines and tools along with consumables.
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
Compatible and flexible thanks to grid dimensions


  • Allows the contents to be customised for different applications.

  • Ensures that the case can be used in the system boxes ORSY BULL and in vehicle interior equipment


Combining multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport them safely.



Case with several functional elements


  • Integrated elastomer seal protects the contents from rain

  • Easy opening and closing thanks to closures with recessed grips and metal hinges inside the lid.

  • Labelling field for adhesive or inserted labels


Very comfortable


  • Large handles on both sides

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • The robust handle can be loaded up to 60 kg.


The system case has been awarded the three most prestigious design awards


  • Reddot design award 2017

  • IF-Design Award 2017

  • German Design Award 2018
Note: ORSY BULL not available in Australia