Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

System insert foam for ORSY® system case 8.4.5
System insert foam for ORSY<SUP>®</SUP> system case 8.4.5 - 1
System insert foam for ORSY<SUP>®</SUP> system case 8.4.5 - 2
System insert foam for ORSY<SUP>®</SUP> system case 8.4.5 - 3

For detailed information, other images and documents, please select individual articles from the following table.

System insert foam for ORSY® system case 8.4.5

Insert foam adapted to the ORSY® system for use in ORSY® system case 8.4.5
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
  • Enables perfect partitioning and clear organisation, as well as the upright and protected transport of cans

  • Lightweight, resistant and durable
Application area
NOTE: Aerosol can insert:
  • Hole diameter - 67mm

  • Hole depth - 130mm

  • Suitable for aerosol cans and bottles up to approx 500ml contents when used in a 8.4.5 System case