For detailed information, other images and documents, please select individual articles from the following table.
System stacking cabinet for ORSY® system case 4.4.1
Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Ball-bearing-mounted telescopic extensions
- Load per tray: 20 kg
- Side panels and rear panel with square perforation for accessories from perforated panel range
- Stacking knobs
- Central locking with two keys
- Colour: graphite black (RAL 9011)
- Material: Sheet steel
- Powder-coated
- Supplied without case
- Not intended for mobile use in motor vehicles
Only compatible with Sysko case size 4.4.1
The system stacking cabinet is an ideal workshop solution for inventory storage. The durable and compact mountable design saves valuable floor space and is strong enough to cater for industrial requirements.
The central locking enhances accessability controls ensuring only authorised users have access to contents of the Sysko cases
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!