Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jaw head, telescopic pry bar, commercial vehicle
Jaw head, telescopic pry bar, commercial vehicle - 1
Jaw head, telescopic pry bar, commercial vehicle - 2
Jaw head, telescopic pry bar, commercial vehicle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Jaw head, telescopic pry bar, commercial vehicle

Flexibly adjustable pry bar made of solid metal for maximum power transmission in confined spaces in the commercial vehicles sector.
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
  • The head of the pry bar can be rotated through 180° and is securely locked using a pressure mechanism at the head.

  • Lever length can be adjusted in 10 mm increments using a push button.

  • The pointed jaw enables optimal use even with low working gaps.