Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

A2 Square Drive Decking/Construction Screw
 A2 Square Drive Decking/Construction Screw - 1
 A2 Square Drive Decking/Construction Screw - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A2 Square Drive Decking/Construction Screw

Multipurpose stainless steel screw with square drive head and self-drilling tip.

  • Nominal diameter: 4.8 mm
  • Head type: Countersunk milling head
  • Head diameter: 8.8 mm
  • Internal drive: SQ size 2
  • Thread type: Wood screw thread
  • Core diameter: 3.9 mm
  • Material: Stainless steel A2
  • Surface: Stainless steel FINISH

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread length (lg) Nominal diameter Head type Quantity PU
price/PU
0182904850
50 mm 31 mm 4.8 mm Countersunk milling head
1000 pcs
0182904875
75 mm 30 mm 4.8 mm Countersunk milling head
1000 pcs
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
Countersunk square head drive.


  • Efficient driving of screw into wood due to a solid connection between head and bit.

  • Countersunk milling head (ribs) to assist with countersinking.

  • A neat presentation of the surface allowed by a flat surface of the countersunk head.


Self drilling tip.


  • Many types of wood can be processed without pre-drilling because of the cutaway design.