For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
TIME-SERT offers significant benefits when repairing oil drain plug threads
- The bushings are self-locking
- The guide on the threaded sleeve guarantees that the oil drain plug is always correctly seated during installation. No sealing problems
- The bushing also permits reliable thread replacements where there are only a few thread turns
May also be used for M12 oil drain screw thread replacement where an oversized screw is required.
For M12 x 1.5 Ford drain screw repairs, replacement drain screw 0243 140 15 (M14 x 1.5) with rubber seal should be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!