Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Time-Sert® thread repair set, oil drain plug thread M14x1.5 30 pieces
Time-Sert<SUP>®</SUP> thread repair set, oil drain plug thread M14x1.5 30&nbsp;pieces - 1
Time-Sert<SUP>®</SUP> thread repair set, oil drain plug thread M14x1.5 30&nbsp;pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Time-Sert® thread repair set, oil drain plug thread M14x1.5 30 pieces
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
TIME-SERT offers significant benefits when repairing oil drain plug threads


  • The bushings are self-locking

  • The guide on the threaded sleeve guarantees that the oil drain plug is always correctly seated during installation. No sealing problems

  • The bushing also permits reliable thread replacements where there are only a few thread turns
Note:
May also be used for M12 oil drain screw thread replacement where an oversized screw is required.
For M12 x 1.5 Ford drain screw repairs, replacement drain screw 0243 140 15 (M14 x 1.5) with rubber seal should be used.