Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

HSS M3-M20 thread-cutting tool set

For detailed information, other images and documents, please select individual articles from the following table.

HSS M3-M20 thread-cutting tool set

The complete assortment for producing M3-M20 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
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
  • Tools arranged based on their application and according to their diameter

  • High-quality, laser-labelled foam insert


Replacement parts:


  • M1 - M10 tap wrench replace with 0657 800 100

  • M4 - M12 tap wrench replace with 0657 800 200

  • M5 - M20 tap wrench replace with 0657 800 300