Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Thread extractor set 25 pieces
Thread extractor set 25 pieces - 1
Thread extractor set 25 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread extractor set 25 pieces

For broken screws and bolts from 6-16 mm or 1/4-5/8 inch
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
Complete equipment, also includes the required twist drill bit



The specially profiled extractor pins expand the stud bolts only slightly


This makes it easier to unscrew the remaining bolts than with tapered extractors



Comes in a high-quality plastic case


Directions for use:

• For threaded fasteners broken below the surface, use the appropriate guide sleeve. Pre-drill the broken threaded piece then drill out accordingly
• For threaded fasteners that protrude from the surface, place the appropriate guide sleeve onto the fastener. Pre-drill the broken threaded piece then drill out accordingly
• For threaded fasteners that have broken off flush with the surface, centre punch and pre-drill. Then drill out accordingly
• Knock the appropriate unscrewing pin into the drilled hole
• Slide the unscrewing nut down onto the pin. Unscrew the broken threaded piece evenly and not at an angle