For detailed information, other images and documents, please select individual articles from the following table.
Thread extractor set 25 pieces
For broken screws and bolts from 6-16 mm or 1/4-5/8 inch
Register now and access more than 20,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3909937.jpg)
Variants
Register now and access more than 20,000 products
Complete equipment, also includes the required twist drill bit
The specially profiled extractor pins expand the stud bolts only slightly
This makes it easier to unscrew the remaining bolts than with tapered extractors
Comes in a high-quality plastic case
Directions for use:
• For threaded fasteners broken below the surface, use the appropriate guide sleeve. Pre-drill the broken threaded piece then drill out accordingly
• For threaded fasteners that protrude from the surface, place the appropriate guide sleeve onto the fastener. Pre-drill the broken threaded piece then drill out accordingly
• For threaded fasteners that have broken off flush with the surface, centre punch and pre-drill. Then drill out accordingly
• Knock the appropriate unscrewing pin into the drilled hole
• Slide the unscrewing nut down onto the pin. Unscrew the broken threaded piece evenly and not at an angle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!