Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tool case with all common tools Assortment of 93 pieces
Tool case with all common tools Assortment of 93 pieces - 1
Tool case with all common tools Assortment of 93 pieces - 2
Tool case with all common tools Assortment of 93 pieces - 3
Tool case with all common tools Assortment of 93 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tool case with all common tools Assortment of 93 pieces

Compact plastic case, ideal for mobile use, robust design, professional-quality ZEBRA® tool

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

Exclusively for registered customers

Register now and access more than 20,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

All-purpose assortment of 93 pieces in a sturdy plastic case


  • This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and especially for mobile use

  • The compact, robust plastic case has an almost indestructible hard foam insert with clamping effect on both sides

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


All the classic tools for the all-round tradesperson


  • Robust screwdrivers with slotted and PH blades, unipolar voltage tester, medium-duty machinist's hammer, water pump pliers and combination pliers help with a wide range of everyday tasks


Matching 1/2 inch and 1/4 inch socket wrenches for almost any screw


  • The 1/2 inch assortment includes 19 sockets in AF sizes from 10 mm to 32 mm, 2 rigid extensions, a cardan joint and a reversible ratchet with turntable

  • The 1/4 inch assortment includes 12 sockets with AF sizes from 4 mm to 14 mm, 2 rigid extensions, a cardan joint and a reversible ratchet with turntable

  • The rigid extension can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Various bits for special screw types


  • The 24 short bits are suitable for most screw types: RW, PH, PZ, slotted and cross recessed, hexagon socket (Allen) and TX

  • The magnetic, 60 mm long universal holder keeps the bits securely in position.


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • Surfaces are chrome-plated

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage