Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bi-metal blade
Bi-metal blade - 1
Bi-metal blade - 2
Bi-metal blade - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bi-metal blade

The bi-metal makes it almost unbreakable

  • Blade length: 61 mm
  • Width of knife blade: 18.7 mm
  • Thickness of blade: 0.6 mm
  • Material: Bimetal
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
Art.-no. Blade length Width of knife blade Thickness of blade Material Quantity PU
price/PU
071566 021
61 mm 18.7 mm 0.6 mm Bimetal
10 pcs
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
Extremely safe to use


Unbreakable under normal working conditions.



Excellent profitability and efficiency


3 x longer service life than standard blades.



Bendable and flexible


The blade can be bent and worked with as required. Such special applications are only possible with this blade