Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Copper Cable Lugs
Copper Cable Lugs - 1
Copper Cable Lugs - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Copper Cable Lugs

Used for connecting cables to electrical appliances, other cables, surfaces or batteries. Tin plated copper aids in corrosion protection

  • Material: Copper
  • Surface: Tin plated

See product details

Available in 34 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire cross section Flange hole Wire diameter Diameter of hole Quantity PU
Price/PU
0967000000
6 mm² M10 3.5 mm 10.5 mm
10 pcs
0967000001
6 mm² M5 3.5 mm 5.3 mm
10 pcs
0967000002
6 mm² M6 3.5 mm 6.4 mm
10 pcs
0967000003
6 mm² M8 3.5 mm 8.4 mm
10 pcs
0967000004
10 mm² M10 4.5 mm 10.5 mm
10 pcs
0967000006
10 mm² M6 4.5 mm 6.4 mm
10 pcs
0967000007
10 mm² M8 4.5 mm 8.4 mm
10 pcs
0967000008
120 mm² M10 15 mm 10.5 mm
5 pcs
0967000009
120 mm² M12 15 mm 13.2 mm
5 pcs
0967000010
120 mm² M16 15 mm 17 mm
5 pcs
0967000011
16 mm² M10 5.5 mm 10.5 mm
10 pcs
0967000012
16 mm² M12 5.5 mm 13.2 mm
10 pcs
0967000013
16 mm² M6 5.5 mm 6.4 mm
10 pcs
0967000014
16 mm² M8 5.5 mm 8.4 mm
10 pcs
0967000015
25 mm² M10 7 mm 10.5 mm
10 pcs
0967000016
25 mm² M12 7 mm 13.2 mm
10 pcs
0967000017
25 mm² M6 7 mm 6.4 mm
10 pcs
0967000018
25 mm² M8 7 mm 8.4 mm
10 pcs
0967000019
35 mm² M10 8.5 mm 10.5 mm
10 pcs
0967000020
35 mm² M12 8.5 mm 13.2 mm
10 pcs
0967000021
35 mm² M6 8.5 mm 6.4 mm
10 pcs
0967000022
35 mm² M8 8.5 mm 8.4 mm
10 pcs
0967000023
50 mm² M10 10 mm 10.5 mm
5 pcs
0967000024
50 mm² M12 10 mm 13.2 mm
5 pcs
0967000025
50 mm² M6 10 mm 6.4 mm
5 pcs
0967000026
50 mm² M8 10 mm 8.4 mm
5 pcs
0967000027
70 mm² M10 12 mm 10.5 mm
5 pcs
0967000028
70 mm² M12 12 mm 13.2 mm
5 pcs
0967000029
70 mm² M16 12 mm 17 mm
5 pcs
0967000030
70 mm² M8 12 mm 8.4 mm
5 pcs
0967000031
95 mm² M10 13.5 mm 10.5 mm
5 pcs
0967000032
95 mm² M12 13.5 mm 13.2 mm
5 pcs
0967000033
95 mm² M16 13.5 mm 17 mm
5 pcs
0967000034
95 mm² M8 13.5 mm 8.4 mm
5 pcs