Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist Drill bit HSCO DIN 338 TYPE RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bit HSCO DIN 338 TYPE RN

The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.

  • Material to be processed: Stainless steel, Steel
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSCo
  • Angle of the tip: 130 Degree
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 2 of 4 points
  • Bore hole quality (point system): 2 of 4 points
  • Versatility (points system): 3 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Self-centring: Yes

See product details

Available in 23 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Material to be processed Quantity PU
price/PU
0617400100
1 mm 34 mm 12 mm Stainless steel, Steel
0617400150
1.5 mm 40 mm 18 mm Stainless steel, Steel
0617400200
2 mm 49 mm 24 mm Stainless steel, Steel
0617400250
2.5 mm 57 mm 30 mm Stainless steel, Steel
0617400300
3 mm 61 mm 33 mm Stainless steel, Steel
0617400350
3.5 mm 70 mm 39 mm Stainless steel, Steel
0617400400
4 mm 75 mm 43 mm Stainless steel, Steel
0617400450
4.5 mm 80 mm 47 mm Stainless steel, Steel
0617400500
5 mm 86 mm 52 mm Stainless steel, Steel
0617400550
5.5 mm 93 mm 57 mm Stainless steel, Steel
0617400600
6 mm 93 mm 57 mm Stainless steel, Steel
0617400650
6.5 mm 101 mm 63 mm Stainless steel, Steel
0617400700
7 mm 109 mm 69 mm Stainless steel, Steel
0617400750
7.5 mm 109 mm 69 mm Stainless steel, Steel
0617400800
8 mm 117 mm 75 mm Stainless steel, Steel
0617400850
8.5 mm 117 mm 75 mm Stainless steel, Steel
0617400900
9 mm 125 mm 81 mm Stainless steel, Steel
0617400950
9.5 mm 125 mm 81 mm Stainless steel, Steel
0617401000
10 mm 133 mm 87 mm Stainless steel, Steel
0617401100
11 mm 142 mm 94 mm Stainless steel, Steel
0617401200
12 mm 151 mm 101 mm Stainless steel, Steel
0617401300
13 mm 151 mm 101 mm Stainless steel, Steel
0617401400
14 mm 160 mm 108 mm Stainless steel, Steel
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements

Notice

The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.