Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Left-hand twist drill bit assortment DIN 1897 HSCO TIN head type LN 5PCS

For detailed information, other images and documents, please select individual articles from the following table.

Left-hand twist drill bit assortment DIN 1897 HSCO TIN head type LN 5PCS

Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.
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
Precise drilling


The sturdy twist drill with its short design provides for quick drilling



Self-centering


The crosswise grinding ensures an excellent centering effect even on round materials, eliminating the need for center-punching or piloting



Long tool life


Thanks to HC (High Speed Cutting) grinding and the related precise cutting geometry, a constant drilled-hole quality is ensured with simultaneous high precision and a long tool life



TIN (Titan-Nitrid) coated


HSCO Steel has a maximum application temperature of 500º. The TIN coating increase the heat resistance up to 600º, which causes up to 3 times more tool life in comparison with a none coated HSCO drill.