For detailed information, other images and documents, please select individual articles from the following table.
Twist Drill bit assortment DIN338 HSCo
19-piece in system box, assembly drill for quick working in steel & stainless steel, tip angle 130°
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Quick drilling
- Web thinning ensures less friction during drilling and therefore less feed force needed.
- The sturdy point grinding with short designed working length enable quick drilling by using cordless and corded drill at construction site and in assembly.
- Highly efficient chip removal.
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Contents:
- 19 pcs
- Ø 1,0 - 10,0 x 0.5 mm
Steel & Stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!