For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 338 TYPE RN
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed
- The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!