Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist Drill bit HSCO ASME B94.11M TYPE RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bit HSCO ASME B94.11M TYPE RN

The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.

  • Material to be processed: Stainless steel, Steel
  • Standard / drilling depth: ANSI B 94.11M / 6xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSCo
  • Angle of the tip: 130 Degree
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 2 of 4 points
  • Bore hole quality (point system): 2 of 4 points
  • Versatility (points system): 3 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Self-centring: Yes

See product details

Available in 29 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Material to be processed Quantity PU
price/PU
0617440116
1/16 in 1 7/8 in 7/8 in Stainless steel, Steel
0617440564
5/64 in 2 in 1 in Stainless steel, Steel
0617440332
3/32 in 2 1/4 in 1 1/4 in Stainless steel, Steel
0617440764
7/64 in 2 5/8 in 1 1/2 in Stainless steel, Steel
0617440018
1/8 in 2 3/4 in 1 5/8 in Stainless steel, Steel
0617440964
9/64 in 2 7/8 in 1 3/4 in Stainless steel, Steel
0617440532
5/32 in 3 1/8 in 2 in Stainless steel, Steel
0617441164
11/64 in 3 1/4 in 2 1/8 in Stainless steel, Steel
0617440316
3/16 in 3 1/2 in 2 5/16 in Stainless steel, Steel
0617441364
13/64 in 3 5/8 in 2 7/16 in Stainless steel, Steel
0617440732
7/32 in 3 3/4 in 2 1/2 in Stainless steel, Steel
0617441564
15/64 in 3 7/8 in 2 5/8 in Stainless steel, Steel
0617440014
1/4 in 4 in 2 3/4 in Stainless steel, Steel
0617441764
17/64 in 4 1/8 in 2 7/8 in Stainless steel, Steel
0617440932
9/32 in 4 1/4 in 2 15/16 in Stainless steel, Steel
0617441964
19/64 in 4 3/8 in 3 1/16 in Stainless steel, Steel
0617440516
5/16 in 4 1/2 in 3 3/16 in Stainless steel, Steel
0617442164
21/64 in 4 5/8 in 3 5/16 in Stainless steel, Steel
0617441132
11/32 in 4 3/4 in 3 7/16 in Stainless steel, Steel
0617442364
23/64 in 4 7/8 in 3 1/2 in Stainless steel, Steel
0617440038
3/8 in 5 in 3 5/8 in Stainless steel, Steel
0617442564
25/64 in 5 1/8 in 3 3/4 in Stainless steel, Steel
0617441332
13/32 in 5 1/4 in 3 7/8 in Stainless steel, Steel
0617442764
27/64 in 5 3/8 in 3 15/16 in Stainless steel, Steel
0617440716
7/16 in 5 1/2 in 4 1/16 in Stainless steel, Steel
0617442964
29/64 in 5 5/8 in 4 3/16 in Stainless steel, Steel
0617441532
15/32 in 5 3/4 in 4 5/16 in Stainless steel, Steel
0617443164
31/64 in 5 7/8 in 4 3/8 in Stainless steel, Steel
0617440012
1/2 in 6 in 4 1/2 in Stainless steel, Steel
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements.