Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 1
 -  - 2
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 3
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 4
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 5
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 6
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 7
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 8
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces

The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood. Available in the ORSY® system cassette.
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
Newly designed step drill tip geometry (from dia. 2.5 mm)



Significantly quicker than conventional twist drill bits



Significantly less effort compared to drilling with a conventional extra-long twist drill bit



Precise circular holes without centre-punching



Extremely convenient drilling


  • Saves pre-drilling, precise spot drilling without running off centre

  • Tilted drilling possible

  • Simple reboring or enlarging of an existing drill hole

  • Perfect for drilling out rivets

  • Ideal for drilling round materials or pipes with high requirements on centring, precision and service life, such as in railing construction


3-face shank (from dia. 4 mm)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transfer of force

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


ORSY®-system compatible compact and practical system cassette with useful details, such as stackability, optimised joint and easy opening

Notice

For blind holes, please observe the extended drill tip!