Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Underbody seal cup gun

For detailed information, other images and documents, please select individual articles from the following table.

Underbody seal cup gun

For applying solvent- and water-based stone chip protection, undercoating and cavity sealing products
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
  • This gun has a cup that can hold standard cans, so it can be used flexibly.

  • For restoring original structures of sills, wheel arches, undercarriages etc.

  • Very safe to use

  • Clean and easy to use
Notice

Probes not included

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

The huge range of adjustments available on the gun head allows the user to fully replicate all OEM finishes on doors and sills etc with ease – all from one tool.
Pressure relief valves allow the user to fully eliminate pressure prior to changing over material canisters.

Special Instructions:
A unique feature of the Wurth UBS Gun is that it can be stored without cleaning, making it 'ready to use’ at a moment’s notice.

To achieve this feature:
- the gun must never be stored empty.
- the installed bottle of sealant must contain some product.
- the air shut-off valve on the base of the handle must be closed.