Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Universal protector WP 600
Universal protector WP 600 - 1
Universal protector WP 600 - 2
Universal protector WP 600 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal protector WP 600

Polyethylene, red

  • Material: LDPE - Low density polyethylene
  • Colour: Red

See product details

Available in 12 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Outer diameter Min./max. taper external diameter Insertion depth Min./max. taper internal diameter Quantity PU
price/PU
0597600031
10 mm 3.1-4.9 mm 8 mm 1.2-2.9 mm
200 pcs
0597600048
8 mm 4.8-5.5 mm 5.7 mm 3.2-4 mm
200 pcs
0597600060
10.6 mm 6-6.7 mm 5.9 mm 4.5-5.3 mm
200 pcs
0597600068
11.5 mm 6.8-7.4 mm 6.8 mm 5-5.6 mm
200 pcs
0597600076
12 mm 7.6-8.5 mm 8 mm 6-7.1 mm
100 pcs
0597600085
13.2 mm 8.3-9.4 mm 9 mm 6.9-7.9 mm
100 pcs
0597600092
14.1 mm 9.2-10.6 mm 10 mm 7.6-9 mm
100 pcs
0597600101
15 mm 10.1-11 mm 9.9 mm 8.2-9.5 mm
100 pcs
0597600108
16.2 mm 10.8-12.5 mm 9.6 mm 9.2-10.8 mm
100 pcs
0597600120
17.9 mm 12-13.8 mm 11.1 mm 10.6-12.1 mm
100 pcs
0597600131
19 mm 13.1-14.5 mm 11.1 mm 11.5-12.9 mm
50 pcs
0597600142
18.9 mm 14.2-15.7 mm 12.8 mm 13-14.7 mm
50 pcs
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
Can be used as


  • Cap (outside)

  • Plug (inside)