VDE round-nose pliers DIN ISO 5745, IEC 60900
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
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures a long tool life of the precision tips
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Surface: Ground and chrome-plated on all sides
- Jaws: Round, smooth
- Joint: Inserted
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!