Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC) - 1
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC) - 2
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC) - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

See product details

Available in 5 versions
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
  • Blade: burnished, insulated

  • Tip: In accordance with DIN ISO 8764-1-PH

  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Stricter cold impact test