Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

VDE screwdriver, flat slotted
VDE screwdriver, flat slotted - 1
VDE screwdriver, flat slotted - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver, flat slotted

For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)

See product details

Available in 9 versions
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
  • Blade: Burnished, insulated

  • Tip: Based on DIN ISO 2380-1-B

  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Stricter cold impact test

Standard: IEC 60900