Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch VDE torque wrench 1000 V insulated
1/2 inch VDE torque wrench 1000 V insulated - 1
1/2 inch VDE torque wrench 1000 V insulated - 2
1/2 inch VDE torque wrench 1000 V insulated - 3
1/2 inch VDE torque wrench 1000 V insulated - 4
1/2 inch VDE torque wrench 1000 V insulated - 5
1/2 inch VDE torque wrench 1000 V insulated - 6
1/2 inch VDE torque wrench 1000 V insulated - 7

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch VDE torque wrench 1000 V insulated

Insulated VDE torque wrench with 1/2 inch square mount, suitable for working around live parts
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
  • Trigger accuracy of +/- 4 % tolerance from the set scale value

  • Right/left triggering with interchangeable square drive

  • Includes calibration certificate and serial number
Notice
  • Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Torque wrenches are only to be used for tightening screw connections, not for loosening them

  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration after 12 months or 5000 screw operations