For detailed information, other images and documents, please select individual articles from the following table.
Visual anti-freeze, battery and Ad Blue tester
For reliable testing of coolant anti-freeze, battery acid and AD Blue in one unit
- Min. temperature conditions: -50 °C
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Simple test of display accuracy with distilled water
Automatic temperature compensation between 10°C–30°C
The exact measuring result is determined by the principle of optical refraction
Reliable display due to sharp light-dark separating line
Adjustable resolution to individual visual acuity
Differentiates between anti-freeze in propylene glycol and ethylene glycol
- Propylene glycol is mainly used as an anti-freeze agent outside Europe
- Ethylene glycol is mainly used as an anti-freeze agent within Europe
Precise result even with different composition
Includes:
- Optical tester
- 2 x extraction pipettes
- Calibrating screw driver
- Case
- Operating instructions
- Cleaning cloth
1. Check whether prism and flap are clean
2. Using a pipette, place a drop of test liquid on the prism
3. Close the flap
4. A sharp light-dark dividing line will appear on the scale
5. After the test is complete, clean the prism and flap with a clean, dry cloth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!