For detailed information, other images and documents, please select individual articles from the following table.
Vulcanised fibre disc, ceramic grains
Vulcanised fibre disc for a high removal rate at low contact pressure for steel/stainless steel.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
High removal rate with cold grinding
Due to the grains and the high-performance grinding cover layer
Low contact pressure
Due to the high-performance grains
Longer lifetime
Due to the ceramic grains
- Use fibre discs only with approved and undamaged support plates
- Always wear appropriate safety equipment when you work, e.g. safety goggles, gloves, ear defenders, etc.
- Store out of direct sunlight and at a distance from heat sources. Must not be stored in humid environments or on the floor
- Store in the original packaging at 18–22 °C and 45–60 % relative humidity
- Iron-, chlorine- and sulphur-free (≤ 0.1 %)
- For use on hand-held pneumatic or battery angle grinders with peripheral speeds of up to 80 m/s combined with a support plate
- For grinding edges and surfaces, preparation and finishing weld seams, smoothing and evening out
- For stainless steel, rustproof, acid-proof and heat resistant steel (high-alloy), steel and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!