Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Synthetic corundum vulcanised fibre disc

For detailed information, other images and documents, please select individual articles from the following table.

Synthetic corundum vulcanised fibre disc

Tear-resistant, tough-elastic sanding discs

See product details

Available in 28 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

Exclusively for registered customers

Register now and access more than 20,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

22 mm hole with cross recess



Backing material made of vulcanised fibre


  • Grain size 16–50: 0.8 mm

  • Grain size 60–120: 0.6 mm


Highly elastic full synthetic resin bonding


Long service life



Electrostatic scattering


Consistent removal rates

Notice

General working and safety instructions


  • Only use fibre discs with approved, undamaged support plates

  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate

  • Plunge-cut grinding is not permitted

  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.

  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor

  • Store in original packaging at 18-22°C and 45-60% relative air humidity

Note
100 mm diameter disc has a 16 mm centre hole without cross recess

Recommended rotation speed provides the user with peak removal rate and optimal longevity of the disc