Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, imperial
Hexagon nut, imperial - 1
Hexagon nut, imperial - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, imperial

W-0331 galvanized steel GR5, blue passivated (A2K)

  • Material: Steel
  • Property class: GR5
  • Surface: Zinc plated
  • Thread type: UNF
  • Other standard: WN 331

See product details

Available in 7 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter in inches Height Width across flats Number of thread starts per inch Quantity PU
price/PU
033112
1/2 in 11.3 mm 19.05 mm 20
25 pcs
033114
1/4 in 5.7 mm 11.11 mm 28
25 pcs
0331516
5/16 in 6.9 mm 12.7 mm 24
25 pcs
033138
3/8 in 8.5 mm 14.29 mm 24
25 pcs
0331916
9/16 in 12.5 mm 22.22 mm 18
25 pcs
033158
5/8 in 14 mm 23.81 mm 18
25 pcs
0331716
7/16 in 9.7 mm 17.46 mm 20
25 pcs