Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Countersunk tapping screw, C shape with AW drive
Countersunk tapping screw, C shape with AW drive - 1
Countersunk tapping screw, C shape with AW drive - 2
Countersunk tapping screw, C shape with AW drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk tapping screw, C shape with AW drive

WN 112, A2 stainless steel. With AW drive, shape C with tip.

  • Material: Stainless steel A2
  • Surface: Plain
  • RoHS-compliant: Yes
  • Form: C
  • Drive type: AW
  • Head type: Countersunk head 80 degree
  • Thread type: Self-tapping screw thread
  • Declaration of performance (EU-CPR): No

See product details

Available in 26 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
012393513
3.5 mm 13 mm 6.8 mm 2.5 mm
250 pcs
012393519
3.5 mm 19 mm 6.8 mm 2.5 mm
250 pcs
012393516
3.5 mm 16 mm 6.8 mm 2.5 mm
250 pcs
012393916
3.9 mm 16 mm 7.5 mm 2.8 mm
250 pcs
012393919
3.9 mm 19 mm 7.5 mm 2.8 mm
250 pcs
012393938
3.9 mm 38 mm 7.5 mm 2.8 mm
250 pcs
012393925
3.9 mm 25 mm 7.5 mm 2.8 mm
250 pcs
012394216
4.2 mm 16 mm 8.1 mm 3.1 mm
250 pcs
012394232
4.2 mm 32 mm 8.1 mm 3.1 mm
100 pcs
012394219
4.2 mm 19 mm 8.1 mm 3.1 mm
250 pcs
012394250
4.2 mm 50 mm 8.1 mm 3.1 mm
100 pcs
012394238
4.2 mm 38 mm 8.1 mm 3.1 mm
100 pcs
012394832
4.8 mm 32 mm 9.5 mm 3.3 mm
100 pcs
012394825
4.8 mm 25 mm 9.5 mm 3.3 mm
100 pcs
012394860
4.8 mm 60 mm 9.5 mm 3.3 mm
100 pcs
012394850
4.8 mm 50 mm 9.5 mm 3.3 mm
100 pcs
012393995
3.9 mm 9.5 mm 7.5 mm 2.8 mm
1000 pcs
012393913
3.9 mm 13 mm 7.5 mm 2.8 mm
250 pcs
012394838
4.8 mm 38 mm 9.5 mm 3.3 mm
100 pcs
012394816
4.8 mm 16 mm 9.5 mm 3.3 mm
100 pcs
012394819
4.8 mm 19 mm 9.5 mm 3.3 mm
100 pcs
012394225
4.2 mm 25 mm 8.1 mm 3.1 mm
250 pcs
012394870
4.8 mm 70 mm 9.5 mm 3.3 mm
100 pcs
012394880
4.8 mm 80 mm 9.5 mm 3.3 mm
100 pcs
0123948100
4.8 mm 100 mm 9.5 mm 3.3 mm
100 pcs
012394890
4.8 mm 90 mm 9.5 mm 3.3 mm
100 pcs
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
AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion