For detailed information, other images and documents, please select individual articles from the following table.
WÜPLAST® pan head screw with Z Phillips head WN 1412, steel 10.9, zinc-plated, transparent passivated (A3K)
For thermoplastics
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
30° angle
- Reduction of radial stresses
 
No damage to the screw boss
- Greater flank coverage
 
Greater pull-out force
Thread pitch
- High degree of resistance
 
The connection is less likely to work itself loose
- Material preservation
 
Greater load-bearing strength of the connection
Reset core diameter
- No material damage
 
Greater process reliability
- Low screw-in torques
 
Secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
 - High resistance to corrosion
 
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since due to the screw geometry not all requirements can be tested and applied in accordance with the above standard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!