Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Washer system hose
Washer system hose - 1
Washer system hose - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer system hose

Flexible and transparent

  • Length: 15.0 m
  • Material: Polyvinyl chloride - PVC with special interior coating
  • Colour: Transparent
  • Max. temperature resistance: 65 °C
  • Max. working pressure: 2.5 bar
  • Type description: On spool for ORSY 10 dispenser system

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Outer diameter Length Material Quantity PU
price/PU
089584
4 mm 6 mm 15.0 m Polyvinyl chloride - PVC with special interior coating
15 pcs
089586
6 mm 8.4 mm 15.0 m Polyvinyl chloride - PVC with special interior coating
15 pcs
089585
5 mm 7.4 mm 15.0 m Polyvinyl chloride - PVC with special interior coating
15 pcs
089588
8 mm 11 mm 15.0 m Polyvinyl chloride - PVC with special interior coating
15 pcs
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
Material: PVC with special interior coating


Resistant to fuel vapours