Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Washroom dispenser, manual
Washroom dispenser, manual - 1
Washroom dispenser, manual - 2
Washroom dispenser, manual - 3
Washroom dispenser, manual - 4
Washroom dispenser, manual - 5
Washroom dispenser, manual - 6
Washroom dispenser, manual - 7
Washroom dispenser, manual - 8
Washroom dispenser, manual - 9
Washroom dispenser, manual - 10
Washroom dispenser, manual - 11

For detailed information, other images and documents, please select individual articles from the following table.

Washroom dispenser, manual

Dispenser with press lever for the washroom. For dosing soap and disinfectant.

  • Length: 150 mm
  • Width: 122 mm
  • Height: 390 mm
  • Colour: White
  • Product weight (per item): 151 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Width Height Colour Quantity PU
price/PU
0891900502
150 mm 122 mm 390 mm White
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Efficient and cost effective


  • Optimal dosing

  • Excellent residual discharge

  • Refillable with 1 L containers


Maximum hygiene


The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.



Simple in terms of technology and application


The simple mechanism ensures correct function, replacing the refill pack takes seconds



Practical rail system


  • Can be expanded at any time

  • Quick and easy installation, even direct wall mounting is possible