For detailed information, other images and documents, please select individual articles from the following table.
Foot pedal ENVI Kick
Convenient, hands-free opening of recycling systems or drawers with front connections by pressing the foot pedal
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- For easy installation, can be retrofitted at any time
- Minimum installation height of just 70 mm
- Save time with ENVI KICK: Even if both your hands are full, there is no need to put anything down to open the drawer
- Virtually silent operation: The foot pedal does not rattle
- No measuring necessary during installation thanks to the supplied installation template
- Can be retrofitted at any time and fits a wide variety of recycling systems and drawers with front connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!