Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Foot pedal ENVI Kick
Foot pedal ENVI Kick - 1
Foot pedal ENVI Kick - 2
Foot pedal ENVI Kick - 3
Foot pedal ENVI Kick - 4
Foot pedal ENVI Kick - 5

For detailed information, other images and documents, please select individual articles from the following table.

Foot pedal ENVI Kick

Convenient, hands-free opening of recycling systems or drawers with front connections by pressing the foot pedal
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
  • For easy installation, can be retrofitted at any time

  • Minimum installation height of just 70 mm

  • Save time with ENVI KICK: Even if both your hands are full, there is no need to put anything down to open the drawer

  • Virtually silent operation: The foot pedal does not rattle

  • No measuring necessary during installation thanks to the supplied installation template

  • Can be retrofitted at any time and fits a wide variety of recycling systems and drawers with front connections