Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fixing bolt anchor W-FAZ/S
Fixing bolt anchor W-FAZ/S - 1
Fixing bolt anchor W-FAZ/S - 2
Fixing bolt anchor W-FAZ/S - 3
Fixing bolt anchor W-FAZ/S - 4
Fixing bolt anchor W-FAZ/S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FAZ/S

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated

See product details

Available in 19 versions
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
  • High loads, small axis and edge clearance

  • Immediate load-bearing capacity – no waiting times

  • Time-saving push-through installation

  • Reduced anchor depth

  • Minimised drilling, time-saving

  • Versatile applications
Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)