Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fixing anchor W-FAZ/DZN diffusion zinc-plated
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 1
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 2
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 3
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 4
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 5
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 6
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fixing anchor W-FAZ/DZN diffusion zinc-plated

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, diffusion zinc-plated.

  • Material: Steel
  • Surface: Zinc thermal diffusion coating

See product details

Available in 7 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height reduced (t fix, red) Disc diameter x disc thickness Quantity PU
price/PU
5928710030
M10 110 mm 50 mm 20 x 2 mm
50 pcs
5928710050
M10 130 mm 70 mm 20 x 2 mm
50 pcs
5928712020
M12 115 mm 40 mm 24 x 2.5 mm
25 pcs
5928712050
M12 145 mm 70 mm 24 x 2.5 mm
25 pcs
5928716015
M16 135 mm 35 mm 30 x 3 mm
20 pcs
5928716025
M16 145 mm 45 mm 30 x 3 mm
20 pcs
5928712030
M12 125 mm 50 mm 24 x 2.5 mm
25 pcs
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
  • High load-bearing capacities, low axial and edge clearance

  • Immediate load-bearing capacity — no waiting

  • Time-saving through-bolt mounting

  • Reduced anchor depth

  • Minimised drilling and time requirements

  • Flexible application