For detailed information, other images and documents, please select individual articles from the following table.
Fixing anchor W-FAZ/DZN diffusion zinc-plated
Bolt anchor for high loads in cracked and non-cracked concrete. Steel, diffusion zinc-plated.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- High load-bearing capacities, low axial and edge clearance
- Immediate load-bearing capacity — no waiting
- Time-saving through-bolt mounting
- Reduced anchor depth
- Minimised drilling and time requirements
- Flexible application
Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
- Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
W-FAZ/DZN may only be used under the conditions of dry interior rooms
Individual attachment with approval
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2)
e. g. for the attachment of metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, wooden structures, roof beams etc.
Individual attachment without approval
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!