For detailed information, other images and documents, please select individual articles from the following table.
Welding spray Plus
Biological welding protection spray for aluminium, structural steel, non-ferrous metals, stainless steel
- Contents: 5 l
- Colour: Colourless
- Container: Canister
- Chemical basis: Water tenside
- Density: 1 g/cm³
- Shelf life from production: 12 Month
- Density conditions: at 20°C
- pH value: 8.6
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles
Contributes towards optimum welding work. Starting points for corrosion are prevented
Cooling effect
Colour runs are reduced in VA welding
Silicone-free
Subsequent treatments such as painting are not adversely affected
Contents are identical to natural substances
- Free of hydrocarbons and other solvents
- The thin film simultaneously acts as temporary corrosion protection
Weld spray residues are easy to remove
Galvanising and painting are then easily possible
REFILLO®mat: Very easy handling without flammable propellant
- Non-flammable
- High degree of work safety
- Free from mandatory warning symbols
Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steel under critical stresses.
Before galvanising, welding spray residues on the workpieces must be thoroughly removed with high-power assembly cleaner or a high-pressure cleaner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!