The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Miniature wheel brush steel/universal wave form, with shank
Suitable for cleaning or deburring small surfaces or workpieces made of steel, aluminium, cast metals, plastic, stone or wood
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Perfect for precise cleaning and deburring work on small surfaces
- Compatible with die grinders for flexible use
- Optimal performance at high speeds
- Wave form design ensures effective cleaning and deburring
| Instructions for use (optimising brushing results) | ||||
| Action | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Compatible with many common rotary tools with 3.0/3.2mm chuck
- For use on die grinders and drills
- For removing slag and scale from small welding seams and solder joints
- Typical applications: Precision tools, precision engineering, mould and prototype construction, pneumatics and hydraulics, and electronic components such as circuit boards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!