The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Windscreen cutting line
For damage-free removal of vehicle windows with particularly narrow gaps.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
High-tech fibres for very high tensile force
Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps
Minimal risk of paint and interior damage
Thanks to its round cross section, cutting injuries are virtually unheard of.
Reusable and flexible
- Can be used 2–4 times
- If the thread tears, it can be knotted to continue working
The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!