Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Windscreen removal set
Windscreen removal set - 1
Windscreen removal set - 2
Windscreen removal set - 3
Windscreen removal set - 4
Windscreen removal set - 5

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen removal set

Rapid and simple removal of bonded front and rear windscreens, particularly with narrow gaps at pane edges
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
Manageable handling for one-person operation


The entire system remains positioned centrally on the window thanks to the ratchet spool, which only needs to be positioned once. Only the deflection unit needs to be repositioned four times.



No need to remove interior panelling


With use of protector insert and very flat wire deflection unit. No damage to clips, cables, airbags and sensors.



No damage to glass panes or sealing lips


Thanks to circumferential wire guide directly on adhesive bead. This enables undamaged windows to be remounted.



Simple cutting action in corner areas


Perfect, flat wire guide with two deflection rollers



Suction cup does not slip under high tensile forces


Thanks to lockable telescopic arm and very large suction cup



Optimum assortment


Assortment contains all tools, aids and operational safety products required for windscreen removal